Shop KINGSTON BRASS
See all product information
Create Account
10" Round Raindrop Brass Shower Head with 17" Ceiling Mounted Shower Arm, Polished Brass
- Mfr # K225K22
- Zoro # G623926968
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Length
4-15/16 in
Material
ABS
Height
3-7/16 in
Width
4-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K225K22
- Zoro #
- G623926968
- UPC #
- 196507376073
- Country of Origin
- Taiwan, Province of China
- Item
- Shower Heads
- Color
- Polished Nickel
- Material
- ABS
- Flow Rate (GPM)
- 1.8
- Includes
- Shower Head
- Finish
- Polished Brass
Dimensions
- Length
- 4-15/16 in
- Height
- 3-7/16 in
- Width
- 4-15/16 in
- Connection Size
- 1/2 in
Description
Step into a rainforest with this rain showerhead's soothing nature and calming water flow. With 127 water channels, the Shower Scape 10" showerhead with 17" ceiling mount shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.