Shop KINGSTON BRASS
See all product information
Create Account
10" Shower Arm, Brushed Nickel
- Mfr # K162A8
- Zoro # G423926540
product price:Â
$
59.95
/ea
Key Features
Inlet (In.)
1/2 in
Includes
Shower Arm
Length
10-1/4 in
Width (In.)
13/16 in
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K162A8
- Zoro #
- G423926540
- UPC #
- 196507334844
- Country of Origin
- Taiwan, Province of China
- Inlet (In.)
- 1/2 in
- Includes
- Shower Arm
- Mounting Type
- Wall Mount
- Item
- Shower Arms and Flanges
- Color
- Polished Brass
- Finish
- Brushed Nickel
- For Use With
- Shower Accessories
- Material
- Brass
Dimensions
- Length
- 10-1/4 in
- Width (In.)
- 13/16 in
- Size
- 10-1/4" (L) x 13/16" (W) x 3-1/16" (H)
Description
This 10" brass showerarm will give you the extra projection to allow you to install an oversize showerhead. The sturdy brass and rust-resistant finish will provide long lasting performance. Flange and shower head sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.