Shop All Plumbing Parts
Kingston Brass
114Inch Brass STrap, 18 Gauge, Oil Rubbed Bronze
Mfr # ST14195
Zoro # G107990799
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S-Traps
- Material Brass
- Finish Oil Rubbed Bronze
- ADA Compliant No
- Length 19.0
Product Information
- Brand Kingston Brass
- MFR # ST14195
- Zoro # G107990799
- UPC # 663370201066
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Length | 19.0 |
Height (In.) | 2.94 |
Inlet Size (In.) | 1-1/4 |
Width (In.) | 6.13 |
Details
Description
The Kingston Brass Vintage 114 STrap features an Scurve trap and includes a finishmatched vertical drain waste for connection to a drain pipe plumbed through the floor as well as a matching flange for a finished look when installed Finishmatched drain traps are particularly well suited to installation with console vanities and wallmount sinks, as they can be seen immediately, and these traps can also add a bit of refined detail to enjoy when installed behind cabinets The trap accepts a standard 114 bathroom sink drain tail, features 18gauge brass construction, and the overall height of the product is 19 to fit most applications An additional drain tailpiece may be purchased separately if a greater overall installation height is required Overall product dimensions are 294 Wide max diameter at slip joint aperture, 613 Front to Back total length of STrap, and 19 Tall total height including trap and waste
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500)
- ELKAY Elkay No Lead Ceramic Disk Cartridge Rh (P29121NL)
- LEGEND VALVE 10" T-550 RVL CARTRIDGE (108-910RVL)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", CPVC/EPDM, Socket x FPT (BFAS2010CES)
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- KINGSTON BRASS Kitchen Side Sprayer, Polished Brass (KBSPR12)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Brushed Brass (KB3637V)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- Kingston Brass Plumbing Parts