Shop KINGSTON BRASS
See all product information
Create Account
1/2" FIP x 1/2" MIP Quarter-Turn Quarter-Turn Straight Shut-Off Valve, Brushed Brass
- Mfr # KB400V7
- Zoro # G923926545
product price:Â
$
49.95
/ea
Key Features
Inlet Size
1-1/2 in
Finish
Brushed Brass
Body Material
Brass
Length (In.)
2 1/2 in
Size
2-1/2" (L) x 2-1/2" (W) x 2-1/2" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB400V7
- Zoro #
- G923926545
- UPC #
- 196507332925
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Body Material
- Brass
- Item
- Shut Off Valves
- Application
- Plumbing Parts
- Color
- Antique Brass
- Includes
- Shut Off Valve;Flange
Dimensions
- Inlet Size
- 1-1/2 in
- Length (In.)
- 2 1/2 in
- Size
- 2-1/2" (L) x 2-1/2" (W) x 2-1/2" (H)
Description
This versatile solid brass shut-off valve by Kingston Brass will add additional flow control to your shower, can be used at any 1/2"-14 NPT connection, whether it is providing additional flow control for a showerhead or a handshower, fabricated from solid brass and equipped with a ball valve, this valve will give you years of trouble-free performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.