Shop KINGSTON BRASS

12 FIP x 12 or 716 Slip Joint QuarterTurn Straight Stop Valve with Flange, Polished Nickel

  • Mfr # CC44156XK

  • Zoro # G307966150


product price:  $56.49
/ea

Key Features

Valve Design
No Cartridge
Includes
Shut Off Valve;Flange
Finish
Polished Nickel
Handle Type
Cross
Length
2.31
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC44156XK
Zoro #
G307966150
UPC #
196507008615
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.31
Inlet Size
1/2
Width
2.5
Height
2.13

Details

Valve Design
No Cartridge
Includes
Shut Off Valve;Flange
Finish
Polished Nickel
Handle Type
Cross
Material
Brass
Type
Shut Off Valves
Features
Solid brass construction for durability, Quarter-turn straight shut-off valve, Inlet: 1/2" FIP (1/2"-14 NPT), Outlet: 1/2" or 7/16" slip joint, 2-1/8" length, Premier finish cross handle, Fits 1/2" IPS size

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance Use to turn water off at the source

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.