
12 FIP x 38 OD Comp Angle Stop Valve, Antique Brass
Mfr # KF4310AB
Zoro # G007966108
product price: $31.39
/eaKey Features
Valve Design
No Cartridge
Includes
Angle Shut-Off Valve
Type
Shut Off Valves
Width
1.5
Features
High quality brass construction for durability and reliability, Angle shut-off valve, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Lever handle meets ADA guidelines, 1/2" NPT x 3/8" O.D. compression, Premium color finish resist tarnishing and corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF4310AB
Zoro #
G007966108
UPC #
196507204260
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.5
Length
2.19
Height
1.5
Inlet Size
1/2
Details
Valve Design
No Cartridge
Includes
Angle Shut-Off Valve
Type
Shut Off Valves
Features
High quality brass construction for durability and reliability, Angle shut-off valve, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Lever handle meets ADA guidelines, 1/2" NPT x 3/8" O.D. compression, Premium color finish resist tarnishing and corrosion
Handle Type
Lever
Finish
Antique Brass
Material
Brass
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance Use to turn water off at the source
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.