Shop KINGSTON BRASS
See all product information
Create Account
1/2" FIP x 3/8" O.D. Comp Quarter-Turn Angle Shut-Off Valve with Flange, Antique Brass
- Mfr # CC43103DLK
- Zoro # G723928039
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Includes
Quarter Turn Valve
Inlet Size
1/2 in
Application
Plumbing Parts
Color
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC43103DLK
- Zoro #
- G723928039
- UPC #
- 196507368818
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Includes
- Quarter Turn Valve
- Application
- Plumbing Parts
- Color
- Polished Chrome
- Body Material
- Brass
- Body Style - Valves
- Stainless Steel Ball Pattern Valve
- Item
- Shut Off Valves
Dimensions
- Inlet Size
- 1/2 in
- Length (In.)
- 2 1/16 in
- Size
- 2-1/16" (L) x 7/8" (W) x 1-1/2" (H)
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source. A matching finish escutcheon is included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.