1/2" FIP x 3/8" O.D. Comp Quarter-Turn Angle Stop Valve, Brushed Brass

  • Mfr # CC43107DX

  • Zoro # G304245661


product price: $54.19
/ea

Key Features

Color
Brushed Brass
Includes
Angle Stop Valves
Features
Solid brass construction, Anti-seize stainless steel ball valve, Quarter-turn operation, 1/2" FIP x 3/8" O.D. comp, Premier finish cross handle
Finish
Brushed Brass
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43107DX
Zoro #
G304245661
UPC #
196507007434
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
2.31

Details

Color
Brushed Brass
Includes
Angle Stop Valves
Features
Solid brass construction, Anti-seize stainless steel ball valve, Quarter-turn operation, 1/2" FIP x 3/8" O.D. comp, Premier finish cross handle
Finish
Brushed Brass
Weight
0.42

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.