
1/2" IPSx3/8" O.D. Anti-Sz Qrtr Turn Ceramic Cartrdge Angle Stop, Brass
Mfr # CD43302DX
Zoro # G3096450
product price:Â $57.15
/eaKey Features
Material
Brass
Includes
Angle Stop Valves
Length
2.31
Features
Anti-seize ceramic disk cartridge, 1/2" FIP X 3/8" OD comp, Solid brass construction, Premier finish cross handle, Quarter-turn operation, Installs on any 1/2" IPS stub-out
ADA Compliant
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD43302DX
Zoro #
G3096450
UPC #
663370681424
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.31
Width
2.31
Height
2.88
Item Height (Inch)
2.88
Item Width (Inch)
2.31
Item Length (Inch)
2.31
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.