1/2" IPSx3/8" O.D. Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Blk

  • Mfr # CD43300DX

  • Zoro # G3092725


product price: $57.15
/ea

Key Features

Material
Brass
Includes
Angle Stop Valves
Height
2.88
Features
Anti-seize ceramic disk cartridge, 1/2" FIP X 3/8" OD comp, Solid brass construction, Premier finish cross handle, Quarter-turn operation, Installs on any 1/2" IPS stub-out
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD43300DX
Zoro #
G3092725
UPC #
663370681400
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Length
2.31
Width
2.31
Item Height (Inch)
2.88
Item Width (Inch)
2.31
Item Length (Inch)
2.31

Details

Material
Brass
Finish
Matte Black
Includes
Angle Stop Valves
Features
Anti-seize ceramic disk cartridge, 1/2" FIP X 3/8" OD comp, Solid brass construction, Premier finish cross handle, Quarter-turn operation, Installs on any 1/2" IPS stub-out
Color
Matte Black
Item
Angle Stop Valve
Valve Type
No Cartridge
ADA Compliant
false
Weight
0.59
Collection
Concord
UPC/CUPC Certified
true
Low Lead Compliant
true
CEC Certified
false
Warranty
1
DOE Certified
false
Item Weight (lbs)
0.59
Prop 65 Label
true
Theme
Modern
Share H&C Handle Item#
CCDVDXH0

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.