1/2" IPSx3/8" O.D. Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brz

  • Mfr # CD43305DX

  • Zoro # G3087615


product price:  $52.99
/ea

Key Features

Material
Brass
Includes
Angle Stop Valves
ADA Compliant
false
Valve Type
No Cartridge
Features
Anti-seize ceramic disk cartridge, 1/2" FIP X 3/8" OD comp, Solid brass construction, Premier finish cross handle, Quarter-turn operation, Installs on any 1/2" IPS stub-out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD43305DX
Zoro #
G3087615
UPC #
663370681431
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.31
Height
2.88
Width
2.31
Item Height (Inch)
2.88
Item Length (Inch)
2.31
Item Width (Inch)
2.31

Details

Material
Brass
Finish
Oil Rubbed Bronze
Includes
Angle Stop Valves
Item
Angle Stop Valve
ADA Compliant
false
Valve Type
No Cartridge
Features
Anti-seize ceramic disk cartridge, 1/2" FIP X 3/8" OD comp, Solid brass construction, Premier finish cross handle, Quarter-turn operation, Installs on any 1/2" IPS stub-out
Color
Oil Rubbed Bronze
Weight
0.59
DOE Certified
false
CEC Certified
false
Item Weight (lbs)
0.59
Low Lead Compliant
true
Collection
Concord
UPC/CUPC Certified
true
Prop 65 Label
true
Share H&C Handle Item#
CCDVDXH5
Warranty
1
Theme
Modern

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.