Shower Curtain Rod Support, Polished Brass
- Mfr # CCS342
- Zoro # G323925261
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Material
Brass
Includes
Shower Rod Parts
Length
2-5/16 in
For Use With
Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCS342
- Zoro #
- G323925261
- UPC #
- 196507407722
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2-5/16 in
- Size
- 2-5/16" (L) x 2-5/16" (W) x 36-1/2" (H)
- Width (In.)
- 2-5/16 in
Details
- Color
- Brushed Brass
- Material
- Brass
- Includes
- Shower Rod Parts
- Item
- Ceiling Support
- For Use With
- Tub Accessories
- Mounting Type
- Fixed
- Finish
- Polished Brass
Description
This 36" ceiling support from the Vintage Collection is designed to support your oval or circular shower curtain rod. The rod can accommodate any rod of up to 13/16" in diameter and is available in different finishes to match your bathroom decor
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.