
12 Sweat x 38 OD Comp Angle Shut Off Valve with 5 Extension, Antique Brass
Mfr # CC83203X
Zoro # G807966087
product price: $66.55
/eaKey Features
Valve Design
No Cartridge
Includes
Angle Shut-Off Valve
Inlet Size
1/2
Features
High quality brass construction for durability and reliability, Angle shut-off valve, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Cross handle for easy rotation, 1/2" sweat x 3/8" O.D. compression with 5" extension, Premium color finish resist tarnishing and corrosion
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC83203X
Zoro #
G807966087
UPC #
196507204253
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1/2
Height
2.13
Width
2.38
Length
6.38
Details
Valve Design
No Cartridge
Includes
Angle Shut-Off Valve
Features
High quality brass construction for durability and reliability, Angle shut-off valve, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Cross handle for easy rotation, 1/2" sweat x 3/8" O.D. compression with 5" extension, Premium color finish resist tarnishing and corrosion
Material
Brass
Type
Shut Off Valves
Handle Type
Cross
Finish
Antique Brass
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance Use to turn water off at the source
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.