Shop KINGSTON BRASS

1/2" Sweatx3/8" O.D. Comp Straight Shut Off Valve W/5" Extension, Brnz

  • Mfr # CC83255DX
  • Zoro # G3095324

product price: 
$
56.89
/ea

Key Features

Material
Brass
Includes
Straight Valves
Features
1/4 turn straight stop, 1/2" sweat x 3/8" O.D. comp, High quality brass construction, Premier finish cross handle
Valve Type
No Cartridge
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC83255DX
Zoro #
G3095324
UPC #
663370676536
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Oil Rubbed Bronze
Includes
Straight Valves
Item
Straight Valve
Features
1/4 turn straight stop, 1/2" sweat x 3/8" O.D. comp, High quality brass construction, Premier finish cross handle
Valve Type
No Cartridge
ADA Compliant
false
Color
Oil Rubbed Bronze
DOE Certified
false
CEC Certified
false
Warranty
1
Theme
Modern
UPC/CUPC Certified
true
Low Lead Compliant
false
Collection
Concord
Prop 65 Label
true
Item Weight (lbs)
0.75
Share H&C Handle Item#
CCDVDXH5

Dimensions

Width
2.38
Height
2.38
Length
6.63
Item Height (Inch)
2.38
Item Length (Inch)
6.63
Item Width (Inch)
2.38

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.