1/2"FIPx1/2"or7/16" Slip Joint Qrtr-Turn Strght Stop Vlv W/Flange Blk

  • Mfr # CC44150DXK

  • Zoro # G3106628


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Black
Includes
Shut Off Valve;Flange
Width
2.5
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC44150DXK
Zoro #
G3106628
UPC #
663370831010
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5
Height
2.13
Length
2.31
Item Height (Inch)
2.13
Item Width (Inch)
2.5
Item Length (Inch)
2.31

Details

Material
Brass
Finish
Matte Black
Includes
Shut Off Valve;Flange
Item
Straight Valve
Color
Matte Black
ADA Compliant
false
Features
1/4 turn straight stop, Solid brass construction for durability, Inlet: 1/2" FIP, Outlet: 1/2" or 7/16" slip joint, Premier finish cross handle, Fits 1/2" IPS size, Includes flange
Item Weight (lbs)
0.44
Theme
Traditional
CEC Certified
false
UPC/CUPC Certified
true
Share H&C Handle Item#
CCDVDXH0
Low Lead Compliant
true
Prop 65 Label
true
DOE Certified
false
Warranty
1

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.