12Inch FIP x 38Inch OD Comp QuarterTurn Angle Stop Valve with Flange, Polished Nickel
- Mfr # CC43106ZXK
- Zoro # G107966060
product price:Â
$
67.79
/ea
Key Features
Valve Design
No Cartridge
Includes
Shut Off Valve;Flange
Length
2.13
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" handle width, Premier finish cross handle, Installs on any 1/2" IPS stub-out
Width
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC43106ZXK
- Zoro #
- G107966060
- UPC #
- 196507007472
- Country of Origin
- Taiwan, Province of China
- Valve Design
- No Cartridge
- Includes
- Shut Off Valve;Flange
- Features
- Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-7/8" height, 2-1/8" handle width, Premier finish cross handle, Installs on any 1/2" IPS stub-out
- Finish
- Polished Nickel
- Handle Type
- Cross
- Material
- Brass
- Type
- Shut Off Valves
Dimensions
- Length
- 2.13
- Width
- 2.5
- Height
- 1.88
- Inlet Size
- 1/2
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance Use to turn water off at the source
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.