Shop KINGSTON BRASS
See all product information
Create Account
14" Shower Arm with Round Flange, Polished Nickel
- Mfr # K114C6
- Zoro # G923928822
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Inlet (In.)
1/2 in
Mounting Type
Wall Mount
Width (In.)
2-3/16 in
For Use With
Shower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K114C6
- Zoro #
- G923928822
- UPC #
- 196507480909
- Country of Origin
- China
- Color
- Brushed Nickel
- Inlet (In.)
- 1/2 in
- Mounting Type
- Wall Mount
- For Use With
- Shower Accessories
- Includes
- Shower Flange
- Material
- Brass
- Item
- Shower Arms and Flanges
- Finish
- Polished Nickel
Dimensions
- Width (In.)
- 2-3/16 in
- Size
- 2-3/16" (L) x 2-3/16" (W) x 7/16" (H)
- Length
- 2-3/16 in
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. The sturdy stainless steel and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.