
18 L, Phenolic;Stainless Steel, Dark Mahogany Wood Grain/Stainless Steel
Mfr # KBSS1816MW
Zoro # G203068088
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Mahogany Wood Grain/Stainless Steel
Material
Phenolic;Stainless Steel
Color
Dark Mahogany Wood Grain/Stainless Steel
Height
13.44
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KBSS1816MW
Zoro #
G203068088
UPC #
663370023729
Country of Origin
China
Dimensions
Length
18
Width
16
Height
13.44
Details
Finish
Dark Mahogany Wood Grain/Stainless Steel
Material
Phenolic;Stainless Steel
Color
Dark Mahogany Wood Grain/Stainless Steel
Mounting Type
Wall Mount
Includes
Shower Seat
Features
Fabricated from 304 grade stainless steel, Phenolic seat, Wall mount installation, Overall dimensions: (L)18" x (W)16" x (H)13-7/16", Fold-down feature saves shower space, Corrosion-resistant, Designed for long-lasting durability
Weight
12.13
Description
The ADAscape wall mount folding seat is the ideal bathroom accessory for a safe and convenient shower. The hardware is made from 304-grade stainless steel, constructed to be self-supporting and adds comfort to your shower space. Innovatively designed, the shower seat is foldable when not in use, is ADA compliant, and made from phenolic material. The seat is highly scratch, chemical and wear-resistant. Manufactured with a melamime sheet then with multiple layers of resin kraft paper, the phenolic is sturdy, providing many years of safe and reliable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.