Shop KINGSTON BRASS
See all product information
Create Account
28 L, Phenolic;Stainless Steel, Dark Mahogany Wood Grain/Stainless Steel
- Mfr # KBSS2821PMW
- Zoro # G103068089
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Mahogany Wood Grain/Stainless Steel
Material
Phenolic;Stainless Steel
Color
Dark Mahogany Wood Grain/Stainless Steel
Height
18.13
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBSS2821PMW
- Zoro #
- G103068089
- UPC #
- 663370023767
- Country of Origin
- China
- Finish
- Dark Mahogany Wood Grain/Stainless Steel
- Material
- Phenolic;Stainless Steel
- Color
- Dark Mahogany Wood Grain/Stainless Steel
- Mounting Type
- Wall Mount
- Includes
- Shower Seat
- Features
- Fabricated from 304 grade stainless steel, Phenolic seat, Wall mount installation, Overall dimensions: (L)28" x (W)22-1/2" x (H)18-1/8", Legs support with adjustable feet included, Fold-down feature saves shower space, Corrosion-resistant, Designed for long-lasting durability
- Weight
- 20.07
Dimensions
- Length
- 28
- Width
- 22.5
- Height
- 18.13
Description
The ADAscape 28" x 21" wall mount folding seat is the ideal bathroom accessory for a safe and convenient shower. The seat is durable, self-supporting and adds comfort to your shower space. Innovatively made with a larger L-shaped design, the shower seat is adjustable when not in use. The supports beneath the seat provides body and leg comfort as well as stability. Designed to be ADA compliant, the seat is highly scratch, chemical and wear-resistant. Manufactured with a melamime sheet then with multiple layers of resin kraft paper, phenolic is sturdy, providing many years of safe and reliable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.