19.13 L, Stainless Steel;Red Oak Wood, Matte Black

  • Mfr # KBSS1916MB

  • Zoro # G404246346


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Length
19.13
Finish
Matte Black
Material
Stainless Steel;Red Oak Wood
Color
Matte Black
Width
16.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBSS1916MB
Zoro #
G404246346
UPC #
196507018010
Country of Origin
China

Dimensions

Length
19.13
Width
16.13
Height
3.94

Details

Finish
Matte Black
Material
Stainless Steel;Red Oak Wood
Color
Matte Black
Mounting Type
Wall Mount
Includes
Shower Seat
Features
Fabricated from 304 grade stainless steel and Teak wood, Teak wood seat, Wall mount installation, Overall dimensions: (L)19-1/8" x (W)16-1/8" (H)3-15/16", Fold up feature and saves shower space, Corrosion-resistant, Designed for long-lasting durability
Weight
9.26

Description

The Chaise wall mount folding shower seat is the ideal bathroom accessory for a safe and convenient shower. The hardware is made from 304-grade stainless steel, constructed to be self-supporting and adds comfort to your shower space. The shower benches is made from natural red oak woods material. Innovatively designed, the shower seat is foldable when not in use. Also designed to be ADA compliant, those with limited physical abilities can securely use for comfort. The seat is corrosion-resistant and with a weight capacity up to 265 pounds, providing many years of safe and reliable use.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.