19.13 L, Stainless Steel;Red Oak Wood, Polished Stainless Steel
- Mfr # KBSS1916CP
- Zoro # G303068070
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Length
19.13
Finish
Polished Stainless Steel
Material
Stainless Steel;Red Oak Wood
Color
Polished Stainless Steel
Width
16.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBSS1916CP
- Zoro #
- G303068070
- UPC #
- 663370977022
- Country of Origin
- China
Dimensions
- Length
- 19.13
- Width
- 16.13
- Height
- 3.94
Details
- Finish
- Polished Stainless Steel
- Material
- Stainless Steel;Red Oak Wood
- Color
- Polished Stainless Steel
- Mounting Type
- Wall Mount
- Includes
- Shower Seat
- Features
- Fabricated from 304 grade stainless steel and red oak wood, Teak wood seat, Wall mount installation, Overall dimensions: (L)19-1/8" x (W)16-1/8" x (H)3-15/16", Fold up feature saves shower space, Corrosion-resistant, Designed for long-lasting durability
- Weight
- 9.26
Description
The Chaise wall mount folding shower seat is the ideal bathroom accessory for a safe and convenient shower. The hardware is made from 304-grade stainless steel, constructed to be self-supporting and adds comfort to your shower space. The shower benches is made from natural red oak woods material. Innovatively designed, the shower seat is foldable when not in use. Also designed to be ADA compliant, those with limited physical abilities can securely use for comfort. The seat is corrosion-resistant and with a weight capacity up to 265 pounds, providing many years of safe and reliable use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.