Shop KINGSTON BRASS
See all product information
Create Account
20 Console Sink Basin 8Inch, 3Hole, White
- Mfr # EV2019W38
- Zoro # G007964944
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ceramic
Mounting Type
Wall Mount
Overall Length
20.38
Overall Width
18.31
Overall Height
6.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV2019W38
- Zoro #
- G007964944
- UPC #
- 196507010625
- Country of Origin
- China
- Body Material
- Ceramic
- Mounting Type
- Wall Mount
- Weight
- 30.87
- Includes
- Sink;Mounting Hardware;Installation Manual
Dimensions
- Overall Length
- 20.38
- Overall Width
- 18.31
- Overall Height
- 6.69
Description
Built from a stunning ceramic for longlasting durability, the NuvoFusion 20inch ceramic bathroom sink offers elegant and transitional stylings The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained This console basin in particular features dimensions of L2038 x W18516 x H61116 with predrilled 3hole for 8inch widespread faucet installation The semirecessed installation allows the sink to partially sit below the counter for functionality and creates an elegant appearance in your bathroom
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.