20" Porcelain Console Sink Set with Faucet and Plumbing Trim Kit in White/Brushed Brass
- Mfr # CKVPB2018W87
- Zoro # G323925209
product price:Â
$
2,664.99
/ea
Key Features
Color
Black Granite/Matte Black
Body Material
Granite
Overall Length
36 in
Bowl Shape
Rectangular
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CKVPB2018W87
- Zoro #
- G323925209
- UPC #
- 196507376301
- Country of Origin
- China
- Color
- Black Granite/Matte Black
- Body Material
- Granite
- Bowl Shape
- Rectangular
- Application
- Bathroom Sinks
- Includes
- Vanity Top; Console Sink Legs
- Faucet Mounting Centers
- 8
- Number of Holes
- 3
- Item
- Console Sinks
- Finish
- White/Brushed Brass
Dimensions
- Overall Length
- 36 in
- Overall Width
- 22 in
- Overall Height
- 38 in
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional legs and a stunning Porcelain Console Sink Set countertop. Designed for durability and longevity, this set is a perfect solution for compact or tight spaces. It comes complete with a pre-installed undermount oval basin, ensuring effortless maintenance. The flawless, stain-resistant surface of the countertop and the gleaming finish of the legs make this set a captivating centerpiece in your bathroom decor. This set comes with a water supply kit, drain assembly, and faucet, giving you a complete style and finish match for your bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.