24" Ceramic Single Bowl Wall Mount Kitchen Sink with Strainer, Glossy White
- Mfr # GPKWS241917
- Zoro # G223929307
product price:Â
$
1,019.99
/ea
Key Features
Mounting Type
Wall Mount
Faucet Mounting Centers
8
Number of Holes
2
Body Material
Cast Iron
Back Splash
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPKWS241917
- Zoro #
- G223929307
- UPC #
- 196507304557
- Country of Origin
- China
- Mounting Type
- Wall Mount
- Faucet Mounting Centers
- 8
- Number of Holes
- 2
- Body Material
- Cast Iron
- Back Splash
- Yes
- Bowl Shape
- Rectangular
- Color
- White/Brushed Brass
- Finish
- White/Brushed Brass
- Item
- Wall Mount Kitchen Sinks
- Includes
- Sink,Basket Strainer
- Drain Location
- Center
Dimensions
- Overall Length
- 22-1/16 in
- Overall Width
- 14-5/16 in
Description
Make a bold statement with Kingston's Doriteal collection. Design details include a backsplash and rolled-style basin lip making this sink a versatile piece perfectly suited to traditional, eclectic, industrial, or utilitarian design. The heavy-duty ceramic material makes this sink ideal for use in any kitchen, laundry room, or mud room, even for large households ready to put it to heavy daily use. This sink is glazed glossy white to ensure a refined look that lasts and will be easy to clean and maintain. This model features a standard 3-1/2" kitchen sink drain opening diameter. Please note, customers wishing to purchase an upgraded finish-matched drain for this sink will need to select one of our extended depth sink drain and strainer assemblies due to the thickness of the basin floor. Overall sink width is 24" and front-to-back depth from wall to lip is 19" providing a generous workspace to wash dishes, clothes, tools, or even pets! Overall sink height is 16-1/2" and basin depth is 8-7/8". The backsplash is pre-drilled with 8" centers for a wall-mount kitchen faucet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.