Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Cast Iron Single Bowl Wall Mount Kitchen Sink, 2-Hole with Strainer, White/Polished Chrome
- Mfr # KGCKWS3020101
- Zoro # G223925941
product price:Â
$
3,814.99
/ea
Key Features
Number of Holes
2
Overall Length
30 in
Faucet Mounting Centers
8
Drain Location
Center
Includes
Sink,Basket Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGCKWS3020101
- Zoro #
- G223925941
- UPC #
- 196507399010
- Country of Origin
- China
- Number of Holes
- 2
- Faucet Mounting Centers
- 8
- Drain Location
- Center
- Includes
- Sink,Basket Strainer
- Item
- Wall Mount Kitchen Sinks
- Body Material
- Cast Iron
- Color
- White/Brushed Brass
- Mounting Type
- Wall-Mount or Drop-In
- Bowl Shape
- Rectangular
- Back Splash
- Yes
- Finish
- White/Polished Chrome
Dimensions
- Overall Length
- 30 in
- Overall Width
- 16-1/4 in
Description
Transform your kitchen with this stylish wall-mounted service sink from the Petra Galley Collection! Originally designed for utility, this sink is now a trendsetter, serving as a stunning focal point for those seeking a charming farmhouse aesthetic. This exquisite single bowl cast iron sink marries timeless elegance with unparalleled functionality. Its glossy enameled finish and sturdy cast iron construction not only enhance your kitchen's look but also provide a durable, high-performance workspace. With a spacious 26" x 16-1/4" bowl and a depth of 10-5/16", you'll have plenty of room to tackle any kitchen task. Plus, it comes pre-drilled for easy installation of a wall-mounted faucet at 8" center-to-center. Upgrade your kitchen style and functionality today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.