24" Solid Surface Console Sink with Brass Legs, 8-Inch, 3-Hole, Matte White/Brushed Brass
- Mfr # KVPB3248SQA7
- Zoro # G923926774
product price:Â
$
3,049.99
/ea
Key Features
Overall Width
22 in
Overall Height
38 in
Bowl Shape
Rectangular
Includes
Vanity Top; Console Sink Legs
Faucet Mounting Centers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVPB3248SQA7
- Zoro #
- G923926774
- UPC #
- 196507336169
- Country of Origin
- China
Dimensions
- Overall Width
- 22 in
- Overall Height
- 38 in
- Overall Length
- 36 in
Details
- Bowl Shape
- Rectangular
- Includes
- Vanity Top; Console Sink Legs
- Item
- Console Sinks
- Faucet Mounting Centers
- 8
- Application
- Bathroom Sinks
- Body Material
- Granite
- Finish
- Matte White/Brushed Brass
- Number of Holes
- 3
- Color
- Black Granite/Brushed Nickel
Description
Enhance the look of your bathroom with this whimsical console set from the Aurelius Collection by Kingston, The straight lines of the solid surface console top gives it a modern spin while the ornate brass legs will give it a more traditional appearance, making for a fun transitional set, the top includes a 7" wide storage nook to provide a very efficient storage space, the top is predrilled for a single hole faucet, further enhancing a clean sleek look, the console legs are available in different finishes to coordinate with your existing finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.