24" Stainless Steel Shower Slide Bar with Hand Shower and Holder, Antique Brass
- Mfr # KX2543
- Zoro # G023927725
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Includes
Shower Riser and Arm
Size
17-7/8" (L) x 2-5/16" (W) x 39-7/16" (H)
For Use With
Tub Accessories
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX2543
- Zoro #
- G023927725
- UPC #
- 196507332963
- Country of Origin
- China
- Material
- Brass
- Includes
- Shower Riser and Arm
- For Use With
- Tub Accessories
- ADA Compliant
- No
- Finish
- Antique Brass
- Color
- Matte Black
- Item
- Shower Risers
- Valve Type
- No Cartridge
- Mounting Type
- Wall Mount
Dimensions
- Size
- 17-7/8" (L) x 2-5/16" (W) x 39-7/16" (H)
- Length
- 17-7/8 in
- Size (In.)
- 1/2 in
- Width
- 2 5/16 in
Description
Have both the style and bathing experience you deserve with this slide bar. The Shower Scape 24-inch slide bar kit with hand shower is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion. Relax and enjoy the soothing nature of the single spray hand shower. Its striking design and premium antique brass adds a glistening elegance to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.