
24Inch Shower Slide Bar, Brushed Nickel
Mfr # KX8248
Zoro # G007967198
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Type
Shower Slide Bars
Finish
Brushed Nickel
Material
Plastic;Stainless Steel
Includes
Shower Slide Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX8248
Zoro #
G007967198
UPC #
663370111365
Country of Origin
China
Dimensions
Length
24.31
Height (In.)
2.88
Width (In.)
4.94
Details
Mounting Type
Wall Mount
Type
Shower Slide Bars
Finish
Brushed Nickel
Material
Plastic;Stainless Steel
Includes
Shower Slide Bar
Description
Have both the style and bathing experience you deserve with this slide bar The Claremont 24inch shower slide bar is offered in a variety of finishes to fit your desired modern washroom decor Allow it to regulate the height of your hand shower in fashion
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.