25" Cast Iron Self-Rimming Single Bowl Drop-In Kitchen Sink, 2-Hole, White
- Mfr # GT252292
- Zoro # G223928249
product price:Â
$
1,849.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2 Holes
Faucet Hole Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT252292
- Zoro #
- G223928249
- UPC #
- 663370545535
- Country of Origin
- China
- Number of Holes
- 2 Holes
Dimensions
- Faucet Hole Dia.
- 8 in
Description
The Towne collection's exquisite design tastefully flatters traditional homes' elegant architecture with its understated elegance. Our drop-in sinks are designed with simplicity in mind, making installation or replacement a breeze. Easy to install and clean, a cast iron drop-in kitchen sink adds both functionality and aesthetic appeal to your kitchen space, completing the overall look and feel of your traditional kitchen.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.