36-Inch Stainless Steel Apron-Front Double Bowl Farmhouse Kitchen Sink, 1-Hole with Strainer
- Mfr # KGKTDF3624917
- Zoro # G223929482
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
Number of Holes
1
Includes
Kitchen Sink,Strainer,Grid,Colander,Roller Mat,Cutting Board
Faucet Mounting Centers
0
Mounting Type
Drop-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTDF3624917
- Zoro #
- G223929482
- UPC #
- 196507399140
- Country of Origin
- Thailand
- Number of Holes
- 1
- Includes
- Kitchen Sink,Strainer,Grid,Colander,Roller Mat,Cutting Board
- Faucet Mounting Centers
- 0
- Mounting Type
- Drop-In
- Item
- Farmhouse Kitchen Sinks
- Bowl Shape
- Rectangular
- Color
- Glossy White
- Body Material
- Solid Surface
- Drain Location
- Rear
- Finish
- Brushed Stainless Steel/Brushed Brass
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
Description
Transform your kitchen with the stunning 18 gauge double bowl stainless steel farmhouse sink that combines timeless elegance with unmatched functionality. Its brushed finish and durable stainless steel construction not only enhance your kitchen's aesthetic but also deliver a durable, high-performance workspace. The generously deep 9" bowls effortlessly accommodate large pots and pans, making cleanup a breeze. The self-rimming design ensures a quick and hassle-free installation, while the included pair of basket strainers adds the perfect finishing touch. Upgrade your kitchen with a sink that's as practical as it is beautiful!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.