25-Inch Stainless Steel Self-Rimming Single Bowl Drop-In Kitchen Sink, 1-Hole with Strainer
- Mfr # KGKTS2522911
- Zoro # G723929302
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Includes
Sink;Basket Strainer
Mounting Type
Drop-In
Body Material
Stainless Steel
Bowl Shape
Rectangular
Overall Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTS2522911
- Zoro #
- G723929302
- UPC #
- 196507399409
- Country of Origin
- Thailand
- Finish
- Brushed Stainless Steel/Polished Chrome
- Includes
- Sink;Basket Strainer
- Item
- Drop-In Kitchen Sinks
- Number of Holes
- 1
- Mounting Type
- Drop-In
- Body Material
- Stainless Steel
- Bowl Shape
- Rectangular
- Drain Location
- Center
- Color
- Brushed Stainless Steel/Brushed Nickel
- Faucet Mounting Centers
- 0
Dimensions
- Overall Width
- 22 in
- Overall Length
- 25 in
Description
Upgrade your kitchen with the self-rimming stainless steel single bowl sink from the Studio Collection by Kingston Brass. Its spacious 21" x 15-1/2" bowl and 9" depth make it a versatile choice, perfect as the main sink in a compact kitchen or as a secondary sink in a larger setup. Pre-drilled for a single-hole faucet, this sink offers a seamless and stylish look, while its self-rimming design ensures a quick and hassle-free installation. Durable, functional, and designed with modern convenience in mind, this sink is the ideal addition to any kitchen space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.