25-Inch Stainless Steel Self-Rimming Single Bowl Drop-In Kitchen Sink, 3-Hole with Strainer
- Mfr # K25228BN1
- Zoro # G923928266
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Includes
Sink;Basket Strainer
Faucet Mounting Centers
8
Mounting Type
Drop-In
Color
Brushed Stainless Steel/Brushed Nickel
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K25228BN1
- Zoro #
- G923928266
- UPC #
- 196507399553
- Country of Origin
- Thailand
- Includes
- Sink;Basket Strainer
- Faucet Mounting Centers
- 8
- Mounting Type
- Drop-In
- Number of Holes
- 3
- Color
- Brushed Stainless Steel/Brushed Nickel
- Body Material
- Stainless Steel
- Drain Location
- Center
- Bowl Shape
- Rectangular
- Item
- Drop-In Kitchen Sinks
- Finish
- Brushed Stainless Steel/Polished Chrome
Dimensions
- Overall Width
- 22-1/16 in
- Overall Length
- 33-1/16 in
Description
Upgrade your kitchen with the 18 gauge self-rimming stainless steel single bowl sink from the Studio Collection by Kingston Brass. Its spacious 21" x 15-1/2" bowl and 8" depth make it a versatile choice, perfect as the main sink in a compact kitchen or as a secondary sink in a larger setup. Pre-drilled for a three-hole faucet, this sink offers a seamless and stylish look, while its self-rimming design ensures a quick and hassle-free installation. Durable, functional, and designed with modern convenience in mind, this sink is the ideal addition to any kitchen space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.