Shop KINGSTON BRASS
See all product information
Create Account
3-3/8 inch Wall Mount Faucet Body, Polished Nickel
- Mfr # ABT770-6
- Zoro # G423927219
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15-1/16 in
Finish
Polished Nickel
Overall Length
7 in
Color
Antique Brass
Overall Width
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABT770-6
- Zoro #
- G423927219
- UPC #
- 196507323930
- Country of Origin
- Taiwan, Province of China
- Item
- Tub and Shower Faucets
- Finish
- Polished Nickel
- Color
- Antique Brass
- For Use With
- Shower Faucets & Combo
Dimensions
- Overall Height
- 15-1/16 in
- Overall Length
- 7 in
- Overall Width
- 7-1/2 in
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures. This faucet body is designed for 3-3/8" wall mount faucet hole center, manufactured out of solid brass and equipped with a ceramic cartridge. This faucet will give you many years of trouble-free performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.