3-Bolt Garbage Disposal Mount Assembly, Polished Stainless Steel/Polished Chrome
- Mfr # KDK4201
- Zoro # G723928312
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Polished Brass
For Use With
Tub Accessories
Material of Construction
Brass
Overall Width (In.)
2-5/16 in
Overall Height (In.)
36-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDK4201
- Zoro #
- G723928312
- UPC #
- 196507369815
- Country of Origin
- China
- Color/Finish
- Polished Brass
- For Use With
- Tub Accessories
- Material of Construction
- Brass
- Includes
- Shower Rod Parts
- Type
- Disposal Flange Combo
- Finish
- Polished Brass
- Item
- Ceiling Support
Dimensions
- Overall Width (In.)
- 2-5/16 in
- Overall Height (In.)
- 36-1/2 in
- Overall Length (In.)
- 2-5/16 in
Description
Enhance your kitchen's functionality and style with the Garbage Disposal flange in polished stainless steel and chrome. Expertly crafted from durable 304 stainless steel and rubber, this replacement flange ensures reliable performance and long-lasting durability. Designed to fit any 3-bolt garbage disposal, including most ISE models, it provides a secure seal to prevent splashes and messes while keeping your kitchen clean and efficient. The set includes a stopper and splash guards for added convenience, while its sleek polished finish adds a modern touch to your sink area. With its practical design and premium materials, this flange is a must-have for any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.