Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Handle Bidet Faucet W/ Brass Pop-Up, Brushed Nickel

  • Mfr # KB6318LL

  • Zoro # G3935243


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6318LL
Zoro #
G3935243
UPC #
663370112997
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Width (Inch)
2.13
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Valve Type
Washerless Cartridge
Item
Bidet Faucet
Finish
Brushed Nickel
Material
Brass
Spout Flow Rate (GPM)
0
Drain Included
Yes
Pop Up Rod Item#
KBPR628
Handles Included
true
Pullout Spray
false
Installation Type
Widespread
Handle Style
Knob
Cold Handle Item#
KBH2151C
Hot Handle Item#
KBH2151H
Item Weight (lbs)
5.46
Faucet Holes
6
Collection
Legacy
Handle Flange Item#
KBHF318
Faucet Centers
8
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Diverter Handle Item#
KBDH2151
Diverter Cartridge Item#
KBRP321DV
Theme
Traditional

Description

A twist on classic design is taken with this faucets curved features. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Legacy 3-Handle Bidet Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.