Shop KINGSTON BRASS
See all product information
Create Account
3" Round 5-Function ABS Shower Head, Polished Nickel
- Mfr # KX8756
- Zoro # G823925761
product price:Â
$
69.95
/ea
Key Features
Flow Rate (GPM)
1.5
Includes
Shower Head
Length
3-1/8 in
Connection Size
1/2 in
Height
3-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX8756
- Zoro #
- G823925761
- UPC #
- 196507418551
- Country of Origin
- China
- Flow Rate (GPM)
- 1.5
- Includes
- Shower Head
- Material
- ABS
- Color
- Brushed Nickel
- Item
- Shower Heads
- Finish
- Polished Nickel
Dimensions
- Length
- 3-1/8 in
- Connection Size
- 1/2 in
- Height
- 3-11/16 in
- Width
- 3-1/8 in
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 3" 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate face dial to find your desired mode for relaxation. The premium finish provides the ultimate touch for a corrosion-resistant and long-lasting appearance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.