3" Round Jet Spray Brass Shower Head, Brushed Brass
- Mfr # K238A7
- Zoro # G623925299
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
2-13/16 in
Flow Rate (GPM)
1.8
Material
Brass
Includes
Shower Head
Length
2-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K238A7
- Zoro #
- G623925299
- UPC #
- 196507406671
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2-13/16 in
- Length
- 2-13/16 in
- Connection Size
- 1/2 in
- Height
- 3-15/16 in
Details
- Item
- Shower Heads
- Flow Rate (GPM)
- 1.8
- Material
- Brass
- Includes
- Shower Head
- Color
- Matte Black
- Finish
- Brushed Brass
Description
Indulge in a revitalizing shower experience with the 3" Round Jet Spray Brass Shower Head. Engineered to deliver a concentrated jet spray, this shower head provides a powerful massaging sensation that melts away tension and invigorates your senses. Its sleek design and premium brass construction ensure both durability and style, Experience ultimate comfort with our adjustable feature, allowing you to customize the spray setting to your liking!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.