30" Black Granite Console Sink with Brass Legs and Shelf, 8-Inch, 3-Hole, Black Granite/Matte Black
- Mfr # KVPK30KBB0
- Zoro # G823928267
product price:Â
$
2,789.99
/ea
Key Features
Overall Height
38 in
Number of Holes
3
Includes
Vanity Sink Top; Console Sink Legs; Shelf
Color
Black Granite/Polished Chrome
Faucet Mounting Centers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVPK30KBB0
- Zoro #
- G823928267
- UPC #
- 196507315904
- Country of Origin
- China
Dimensions
- Overall Height
- 38 in
- Overall Width
- 22 in
- Overall Length
- 30 in
Details
- Number of Holes
- 3
- Includes
- Vanity Sink Top; Console Sink Legs; Shelf
- Color
- Black Granite/Polished Chrome
- Faucet Mounting Centers
- 8
- Body Material
- Granite
- Bowl Shape
- Oval
- Item
- Console Sinks
- Application
- Bathroom Sinks
- Finish
- Black Granite/Matte Black
Description
Enhance your bathroom with this exquisite console sink set featuring decorative traditional brass legs and a stunning Black Granite countertop. This set is designed for long-lasting durability and is perfect for compact or tight spaces. It comes complete with a pre-installed undermount oval basin, ensuring effortless maintenance. The countertop's flawless, stain-resistant surface and the brass legs' gleaming appearance make this set a captivating centerpiece in your bathroom decor. Please note that this set includes decorative backsplash and a shelf that will help you maximize your storage space while adding a touch of elegance; however, the water supply kit, drain assembly, and faucet are sold separately, allowing you to customize your choices according to your style and preferences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.