
30 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome
Mfr # LMS3022M8SQ1
Zoro # G907964747
product price: $1,781.99
/eaKey Features
Body Material
Marble;Brass
Overall Length
30
Overall Width
22
Overall Height
38.38
Weight
77.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMS3022M8SQ1
Zoro #
G907964747
UPC #
663370198618
Country of Origin
China; Taiwan, Province of China
Dimensions
Overall Length
30
Overall Width
22
Overall Height
38.38
Details
Body Material
Marble;Brass
Weight
77.56
Finish
Marble White/Polished Chrome
Includes
Sink Basin;Console Legs
Description
With a beautiful carrara marble counter top, this console sink set with back and side splashes is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight making them friendly for the whole family With different shades and natural designs, otherwise known as veining, no two sinks will be alike Also for your convenience, antislip rubber pads are included with the brass legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately Kingston's carrara marble tops are polished, but they are not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealed The following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.