Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Ceramic Console Sink with Stainless Steel Legs, 8-Inch, 3-Hole, White/Antique Brass
- Mfr # VPB33083ST
- Zoro # G423928971
product price:Â
$
1,224.99
/ea
Key Features
Bowl Shape
Oval
Finish
White/Antique Brass
Faucet Mounting Centers
8
Includes
Sink Basin;Console Legs
Number of Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB33083ST
- Zoro #
- G423928971
- UPC #
- 663370765353
- Country of Origin
- Taiwan, Province of China
- Bowl Shape
- Oval
- Finish
- White/Antique Brass
- Faucet Mounting Centers
- 8
- Includes
- Sink Basin;Console Legs
- Number of Holes
- 3
- Color
- White/Brushed Nickel
- Body Material
- Ceramic
- Item
- Console Sinks
- Application
- Bathroom Sinks
- ADA Compliant
- No
Dimensions
- Overall Width
- 21-5/8 in
- Overall Length
- 29-15/16 in
- Overall Height
- 34-3/8 in
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.