30-Inch Carrara Marble Console Sink with Brass Legs and Shelf, 8-Inch, 3-Hole
- Mfr # KVPB3030MBSQB7
- Zoro # G023928098
product price:Â
$
2,649.99
/ea
Key Features
Body Material
Marble
Application
Bathroom Sinks
Includes
Sink;Mounting Hardware;Installation Manual
Overall Width
22 in
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB3030MBSQB7
- Zoro #
- G023928098
- UPC #
- 196507314846
- Country of Origin
- China
- Body Material
- Marble
- Color
- Carrara Marble White/Brushed Brass
- Application
- Bathroom Sinks
- Item
- Console Sinks
- Includes
- Sink;Mounting Hardware;Installation Manual
- Finish
- Carrara Marble White/Brushed Brass
- Faucet Mounting Centers
- 8
- Bowl Shape
- Rectangular
- Number of Holes
- 3
Dimensions
- Overall Width
- 22 in
- Overall Length
- 30 in
- Overall Height
- 34-3/4 in
Description
With a beautiful Carrara Marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately. Kingston's Carrara Marble tops are polished, but they are not sealed. Polished marble has a shiny surface and resists stains. Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc. For customers that wish to further protect their investment the marble can be sealed. The following is intended solely for informational purposes. Kingston does not warranty nor accept liability for damages or other negative outcomes resulting from any treatment or coating applied to the countertop after purchase, whether applied by the customer or by a third party. For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area. When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces. Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils. These can damage or discolor your marble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.