30-Inch Stainless Steel Single Bowl Undermount Kitchen Sink with Strainer
- Mfr # KGKUS30187
- Zoro # G323927340
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Product Style
Undermount Kitchen Sinks
Faucet Mounting Centers
0
Overall Width
17-1/8 in
Includes
Basin;Pedestal;Mounting Hardware
Body Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKUS30187
- Zoro #
- G323927340
- UPC #
- 196507399539
- Country of Origin
- Thailand
- Product Style
- Undermount Kitchen Sinks
- Faucet Mounting Centers
- 0
- Includes
- Basin;Pedestal;Mounting Hardware
- Item
- Pedestal Sinks
- Body Material
- Ceramic
- Number of Holes
- 0
- Drain Location
- Center
- Mounting Type
- Undermount
- Color
- Glossy White
- Finish
- Brushed Stainless Steel/Brushed Brass
- Bowl Shape
- Rectangular
Dimensions
- Overall Width
- 17-1/8 in
- Overall Length
- 19-11/16 in
- Depth
- 5.69 in
Description
Give your kitchen a functional and stylish upgrade with the 18-gauge undermount stainless steel single bowl sink from the Loft Collection by Kingston Brass. Its generous 28" x 16" bowl and 10" depth provide plenty of space to tackle big tasks, like soaking a cookie sheet or washing large pans with ease. Designed for simplicity, The undermount installation creates a sleek, seamless look that enhances the overall aesthetic of your kitchen, offering a polished and modern appearance. Built to last and crafted with modern practicality in mind, this sink is the perfect blend of durability and functionality, making it an essential addition to any kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.