Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
33" Cast Iron Single Bowl Undermount Kitchen Sink, 4-Hole with Strainer, White/Brushed Nickel
- Mfr # KGCKUS332298
- Zoro # G623925107
product price:Â
$
1,679.99
/ea
Key Features
Body Material
Stainless Steel
Bowl Shape
Rectangular
Color
Brushed Stainless Steel/Brushed Nickel
Mounting Type
Undermount
Includes
Sink;Basket Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGCKUS332298
- Zoro #
- G623925107
- UPC #
- 196507398884
- Country of Origin
- China
- Body Material
- Stainless Steel
- Bowl Shape
- Rectangular
- Item
- Undermount Kitchen Sinks
- Color
- Brushed Stainless Steel/Brushed Nickel
- Mounting Type
- Undermount
- Includes
- Sink;Basket Strainer
- Finish
- White/Brushed Nickel
- Drain Location
- Center
- Number of Holes
- 4
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
Description
Transform your kitchen with the stunning double bowl cast iron sink that combines timeless elegance with unmatched functionality. Its glossy enameled finish and robust cast iron construction not only enhance your kitchen's aesthetic but also deliver a durable, high-performance workspace. The generously deep 8-5/8" bowls effortlessly accommodate large pots and pans, making cleanup a breeze. With its versatile 4-hole configuration, you can easily install your favorite kitchen faucet and even add a glass filler or soap dispenser for added convenience. The undermount installation creates a sleek, seamless look that enhances the overall aesthetic of your kitchen, offering a polished and modern appearance. While the included pair of basket strainers adds the perfect finishing touch. Upgrade your kitchen with a sink that's as practical as it is beautiful!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.