31" Ceramic Console Sink with Brass Legs, 1-Hole, White/Polished Chrome
- Mfr # KVBH312271
- Zoro # G223929901
product price:Â
$
1,549.99
/ea
Key Features
Finish
White/Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVBH312271
- Zoro #
- G223929901
- UPC #
- 196507149011
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- White/Polished Chrome
Description
With a beautiful ceramic countertop, this console sink set is a long-lasting, durable, and elegant addition to your bathroom. Solid ceramic sinks and tops, like the LBT-series top in this listing, are finished with a glossy glaze on the top and sink basin interior, creating a pristine, stain-resistant surface and a glistening finish that is easily maintained. The underside and basin exterior are unglazed/unfinished but coated with a matte white protective sealant that prevents moisture absorption and staining. Solid ceramic pieces cannot be glazed on all sides due to the nature of the ceramic material, as a minimum surface area must remain raw during the glaze firing process to prevent explosions. For your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and faucet are sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.