Shop KINGSTON BRASS
See all product information
Create Account
32-7/16" Freestanding Pedestal 2-Tier L-Shape Towel Rack, Antique Brass
- Mfr # SCC6033
- Zoro # G423929299
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Width
3 1/16 in
Material
Stainless Steel
Color
Brushed Nickel
Length
11-1/8 in
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC6033
- Zoro #
- G423929299
- UPC #
- 196507313559
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel
- Color
- Brushed Nickel
- Item
- Towel Racks
- Finish
- Antique Brass
Dimensions
- Width
- 3 1/16 in
- Length
- 11-1/8 in
Description
This L-shaped double freestanding towel holder is constructed from steel for durable and reliable use. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The base is weighted to prevent any accident tip-overs. Available in multiple finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.