32-Inch Stainless Steel Single Bowl Undermount Kitchen Sink with 6-Piece Kitchen Accessory Set
- Mfr # GKUS321910
- Zoro # G423928414
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
Number of Holes
0
Bowl Shape
Rectangular
Body Material
Cast Iron
Includes
Sink,Basket Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GKUS321910
- Zoro #
- G423928414
- UPC #
- 196507410937
- Country of Origin
- Thailand
- Number of Holes
- 0
- Bowl Shape
- Rectangular
- Body Material
- Cast Iron
- Includes
- Sink,Basket Strainer
- Drain Location
- Rear
- Item
- Undermount Kitchen Sinks
- Mounting Type
- Undermount
- Color
- White/Brushed Nickel
- Finish
- White/Brushed Nickel
Dimensions
- Overall Width
- 22 in
- Overall Length
- 36 in
Description
Enhance your kitchen with the Uptowne Collection by Kingston Brass, featuring a 16-gauge stainless steel sink that combines both style and functionality. This single-bowl, zero-radius sink boasts a generous 30" x 16" basin, providing ample space for all your kitchen tasks and making it a stunning focal point in any kitchen design. The undermount design offers a sleek, modern look while making it easy to keep your countertops clean and clutter-free. Transform your kitchen into a space of both beauty and practicality with this exceptional sink. This comprehensive sink combo includes a strainer, strainer cover, sink grid, steel roll-up drying rack with silicone coating, silicone drying mat, and cutting board, providing everything you need for a functional and stylish setup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.