Shop KINGSTON BRASS
See all product information
Create Account
33-5/8" Freestanding Pedestal 2-Tier Towel Rack with Wooden Shelf, Polished Brass
- Mfr # SCC8262
- Zoro # G023929910
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Material
Stainless Steel
Width
3 1/16 in
Length
11-1/8 in
Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC8262
- Zoro #
- G023929910
- UPC #
- 196507311364
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Brass
- Material
- Stainless Steel
- Item
- Towel Racks
- Finish
- Polished Brass
Dimensions
- Width
- 3 1/16 in
- Length
- 11-1/8 in
Description
This contemporary styled pedestal towel rack is stylish yet functional. The 2-tiers provide enough room to hang hand and bath towels from and the included wooden case acts as an additional storage area for additional bathroom accessories. With a large base, the towel rack is built to be sturdy without the need to worry about it tipping over. Constructed from steel, many years of use can be expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.