33-Inch Cast Iron Self-Rimming Double Bowl Drop-In Kitchen Sink, 4-Hole with Basket Strainers x 2
- Mfr # KGT33229D48
- Zoro # G223929864
product price:Â
$
1,599.99
/ea
Key Features
Faucet Mounting Centers
8
Bowl Shape
Rectangular
Body Material
Cast Iron
Overall Length
33 in
Drain Location
Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGT33229D48
- Zoro #
- G223929864
- UPC #
- 196507398761
- Country of Origin
- China
- Faucet Mounting Centers
- 8
- Bowl Shape
- Rectangular
- Number of Holes
- 4
- Body Material
- Cast Iron
- Drain Location
- Rear
- Finish
- White/Brushed Nickel
- Includes
- Sink;Basket Strainer
- Item
- Drop-In Kitchen Sinks
- Color
- White/Brushed Brass
- Mounting Type
- Drop-In
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
Description
Transform your kitchen with the stunning double bowl cast iron sink that combines timeless elegance with unmatched functionality. Its glossy enameled finish and robust cast iron construction not only enhance your kitchen's aesthetic but also deliver a durable, high-performance workspace. The generously deep 9" bowls effortlessly accommodate large pots and pans, making cleanup a breeze. With its versatile 4-hole configuration, you can easily install your favorite kitchen faucet and even add a glass filler or soap dispenser for added convenience. The self-rimming design ensures a quick and hassle-free installation, while the included pair of basket strainers adds the perfect finishing touch. Upgrade your kitchen with a sink that's as practical as it is beautiful!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.