Shop KINGSTON BRASS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
33-Inch Cast Iron Self-Rimming Double Bowl Drop-In Kitchen Sink, 5-Hole with Basket Strainers x 2
- Mfr # KGT33229D51
- Zoro # G823928731
product price:Â
$
1,484.99
/ea
Key Features
Bowl Shape
Rectangular
Overall Length
33 in
Color
White/Brushed Brass
Drain Location
Rear
Faucet Mounting Centers
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGT33229D51
- Zoro #
- G823928731
- UPC #
- 196507398778
- Country of Origin
- China
- Number of Holes
- 5
- Item
- Drop-In Kitchen Sinks
- Bowl Shape
- Rectangular
- Color
- White/Brushed Brass
- Drain Location
- Rear
- Faucet Mounting Centers
- 8
- Includes
- Sink;Basket Strainer
- Mounting Type
- Drop-In
- Finish
- White/Polished Chrome
- Body Material
- Cast Iron
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
Description
Transform your kitchen with the stunning double bowl cast iron sink that combines timeless elegance with unmatched functionality. Its glossy enameled finish and robust cast iron construction not only enhance your kitchen's aesthetic but also deliver a durable, high-performance workspace. The generously deep 9" bowls effortlessly accommodate large pots and pans, making cleanup a breeze. With its versatile 5-hole configuration, you can easily install your favorite kitchen faucet and even add a glass filler or soap dispenser for added convenience. The self-rimming design ensures a quick and hassle-free installation, while the included pair of basket strainers adds the perfect finishing touch. Upgrade your kitchen with a sink that's as practical as it is beautiful!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.