33-Inch Cast Iron Self-Rimming Single Bowl Drop-In Kitchen Sink, 4-Hole with Strainer
- Mfr # KGCKTS332291
- Zoro # G023929255
product price:Â
$
1,479.99
/ea
Key Features
Mounting Type
Drop-In
Drain Location
Center
Overall Length
33 in
Color
White/Brushed Nickel
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGCKTS332291
- Zoro #
- G023929255
- UPC #
- 196507398808
- Country of Origin
- China
- Mounting Type
- Drop-In
- Drain Location
- Center
- Item
- Drop-In Kitchen Sinks
- Color
- White/Brushed Nickel
- Body Material
- Cast Iron
- Includes
- Sink,Basket Strainer
- Number of Holes
- 4
- Finish
- White/Polished Chrome
- Bowl Shape
- Rectangular
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
Description
Transform your kitchen with this stylish self-Rimming sink from the Towne Collection. This exquisite single bowl cast iron sink marries timeless elegance with unparalleled functionality. Its glossy enameled finish and sturdy cast iron construction not only enhance your kitchen's look but also provide a durable, high-performance workspace. With a spacious 29-3/4" x 16-1/2" bowl and a depth of 8-5/8", you'll have plenty of room to tackle any kitchen task. Plus, the versatile 4-hole configuration allows you to install your preferred kitchen faucet and even add a glass filler or soap dispenser for extra convenience. Designed for simplicity, the self-rimming installation ensures a quick and hassle-free setup. Built to last and crafted with modern practicality in mind, this sink is the perfect blend of durability and functionality, making it an essential addition to any kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.